Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
4-202142-1/4-8

Aeroquip 202142 Series Marine Military SAE 37 Male Flare/Male SIL-Braze Pipe
MI ITEM #13013046
MFR #4-202142-1/4-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-202142-1/4-8 AEROQUIP 202142 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    Braze
  • End 1 Size Type
    3/4 in
  • Material
    Monel
  • Height
    0.81 in
  • Width
    0.81 in
  • Length
    1.53 in
  • Weight
    0.11 lb
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202142 Series Marine Military SAE 37 Male Flare/Male SIL-Braze Pipe
  • End 1 Type
    SAE 37
  • End 2 Type
    Braze
  • Hex Size
    0.81 in
  • Manufacturer Catalog Number
    4-202142-1/4-8
  • Fitting Shape
    180°
  • Overall Length
    1.53 in
  • Hex
    0.81 in
  • Series
    202142 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text