Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2021 Series Marine Military Pipe/37° Flare
MI ITEM #13013052
MFR #4-2021-8-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-2021-8-12 AEROQUIP 2021 SERIES MARINE
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • End 2 Style
    NPTF
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1 1/16 in
  • End 2 Thread
    1/2-14
  • End 2 Size Type
    1/2 in
  • Material
    Monel
  • Height
    1.13 in
  • Width
    1.13 in
  • Length
    2.06 in
  • Weight
    0.12 lb
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 2021 Series Marine Military Pipe/37° Flare
  • End 1 Type
    SAE 37
  • End 2 Type
    NPTF
  • Hex Size
    1.125 in
  • Manufacturer Catalog Number
    4-2021-8-12
  • Fitting Shape
    180°
  • Overall Length
    2.06 in
  • Hex
    1.125 in
  • Series
    2021 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text