Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202240 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Tube
Mi Item #13013058
MFR #4-202240-4-4

Mfr description
4-202240-4-4 AEROQUIP 202240 SERIES MARI
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/16 in
  • End 1 Size Type
    7/16 in
  • Height
    0.69 in
  • Hex
    0.687 in
  • Hex Size
    0.687 in
  • Length
    1.05 in
  • Overall Length
    1.05 in
  • Weight
    0.69 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202240 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Tube
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End 1 Type
    SAE 37
  • End 2 Style
    Line/Hose/Tube
  • End 2 Type
    Line/Hose/Tube
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    4-202240-4-4
  • Manufacturer Upc Number
    678146054999
  • Material
    Monel
  • Series
    202240 Series
  • UPC_NO
    678146054999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)