Motion
4-202240-8-8
Aeroquip 202240 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Tube
MI ITEM #13013060
MFR #4-202240-8-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202240 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Tube
MI ITEM #13013060
MFR #4-202240-8-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-202240-8-8 AEROQUIP 202240 SERIES MARI
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Manufacturer Upc Number
    678146055002
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    3/4 in
  • UPC_NO
    678146055002
  • Material
    Monel
  • Height
    1.00 in
  • Width
    1.00 in
  • Length
    1.41 in
  • Weight
    1.00 lb
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202240 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Tube
  • End 1 Type
    SAE 37
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1 in
  • Manufacturer Catalog Number
    4-202240-8-8
  • Fitting Shape
    180°
  • Overall Length
    1.41 in
  • Hex
    1 in
  • Series
    202240 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought