Motion
4-202242-1/4-6

DANFOSS AEROQUIP LLC
4-202242-1/4-6

Aeroquip 202242 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Pipe
MI ITEM #13013065
MFR #4-202242-1/4-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
4-202242-1/4-6

Aeroquip 202242 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Pipe
MI ITEM #13013065
MFR #4-202242-1/4-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-202242-1/4-6 AEROQUIP 202242 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    9/16 in
  • Material
    Monel
  • Height
    0.88 in
  • Width
    0.88 in
  • Length
    1.24 in
  • Weight
    0.13 lb
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202242 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Pipe
  • End 1 Type
    SAE 37
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    0.88 in
  • Manufacturer Catalog Number
    4-202242-1/4-6
  • Fitting Shape
    180°
  • Overall Length
    1.24 in
  • Hex
    0.88 in
  • Series
    202242 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text