Overview
Mfr description
4-202702-8-8 AEROQUIP 202702 SERIES MARI
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Specifications
- Angle180 °
- Adapter TypeStraight Adapter
- End 1 StyleSAE 37
- MaterialMonel
- Weight0.14 lb
- Body MaterialMonel
- Description KeywordAeroquip 202702 Series Marine Military SAE O-ring Boss/37° Flare
- End 1 TypeSAE 37
- Manufacturer Catalog Number4-202702-8-8
- Fitting Shape180°
- Series202702 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data