Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
446-202232-1/4-8

Aeroquip 202232 Series Marine Military SAE 37˚ Male Flare/Socket Weld Pipe
Mi Item #13013086
MFR #446-202232-1/4-8

Mfr description
446-202232-1/4-8 AEROQUIP 202232 SERIES
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 in
  • Height
    1.13 in
  • Hex
    1.125 in
  • Hex Size
    1.125 in
  • Length
    1.20 in
  • Overall Length
    1.20 in
  • Width
    1.13 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202232 Series Marine Military SAE 37˚ Male Flare/Socket Weld Pipe
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End 1 Type
    SAE 37
  • End 2 Style
    Line/Hose/Tube
  • End 2 Type
    Line/Hose/Tube
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    446-202232-1/4-8
  • Material
    Monel
  • Series
    202232 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)