Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
446-202232-3/4-16

Aeroquip 202232 Series Marine Military SAE 37˚ Male Flare/Socket Weld Pipe
MI ITEM #13013088
MFR #446-202232-3/4-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
446-202232-3/4-16 AEROQUIP 202232 SERIES
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Manufacturer Upc Number
    678146055514
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    1 5/16 in
  • UPC_NO
    678146055514
  • Material
    Monel
  • Height
    1.63 in
  • Width
    1.63 in
  • Length
    1.72 in
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202232 Series Marine Military SAE 37˚ Male Flare/Socket Weld Pipe
  • End 1 Type
    SAE 37
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1.625 in
  • Manufacturer Catalog Number
    446-202232-3/4-16
  • Fitting Shape
    180°
  • Overall Length
    1.72 in
  • Hex
    1.625 in
  • Series
    202232 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text