Overview
Mfr description
AQ543-6-6 AEROQUIP AQ543 SERIES STRAIGHT
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Angle180 °
- Adapter TypeStraight Adapter
- End 1 StyleNPTF
- End 1 Size3/8 in
- End 1 Thread3/8-18
- End 2 StyleBSPP
- End 2 Size3/8 in
- End 1 Size Type3/8 in
- End 2 ThreadG3/8-19
- End 2 Size Type3/8 in
- MaterialCarbon Steel
- Height0.92 in
- Width0.92 in
- Length1.38 in
- Weight0.21 lb
- Body MaterialCarbon Steel
- Description KeywordAeroquip AQ543 Series Straight Adapters NPTF Male/BSP Male
- End 1 TypeNPTF
- End 2 TypeBSPP
- Hex Size0.921 in
- Manufacturer Catalog NumberAQ543-6-6
- Fitting Shape180°
- Overall Length1.38 in
- Hex0.921 in
- SeriesAQ543 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data