Motion
FD15-1024-04
Aeroquip FD15 Series Straight Adapters ORB/ORB
MI ITEM #13013107
MFR #FD15-1024-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FD15 Series Straight Adapters ORB/ORB
MI ITEM #13013107
MFR #FD15-1024-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD15-1024-04 AEROQUIP FD15 SERIES STRAIG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORB
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1/2-20
  • End 2 Style
    ORB
  • End 2 Size
    7/16 in
  • End 1 Size Type
    1/2 in
  • End 2 Thread
    7/16-20
  • End 2 Size Type
    7/16 in
  • Height
    0.75 in
  • Width
    0.75 in
  • Length
    1.62 in
  • Description Keyword
    Aeroquip FD15 Series Straight Adapters ORB/ORB
  • End 1 Type
    ORB
  • End 2 Type
    ORB
  • Hex Size
    19 mm
  • Manufacturer Catalog Number
    FD15-1024-04
  • Fitting Shape
    180°
  • Overall Length
    1.62 in
  • Hex
    19 mm
  • Series
    FD15 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought