Motion
FF2031T1-0604S

DANFOSS AEROQUIP LLC
FF2031T1-0604S

Aeroquip FF2031T Series Straight Adapters ORS/NPTF
MI ITEM #13013108
MFR #FF2031T1-0604S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF2031T1-0604S

Aeroquip FF2031T Series Straight Adapters ORS/NPTF
MI ITEM #13013108
MFR #FF2031T1-0604S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2031T1-0604S AEROQUIP FF2031T SERIES S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORS
  • End 1 Size
    11/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    11/16-16
  • Manufacturer Upc Number
    678146063717
  • End 2 Style
    NPTF
  • End 2 Size
    1/4 in
  • End 1 Size Type
    11/16 in
  • End 2 Thread
    1/4-18
  • End 2 Size Type
    1/4 in
  • UPC_NO
    678146063717
  • Material
    Carbon Steel
  • Height
    0.75 in
  • Width
    0.75 in
  • Length
    1.30 in
  • Weight
    0.09 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF2031T Series Straight Adapters ORS/NPTF
  • End 1 Type
    ORS
  • End 2 Type
    NPTF
  • Hex Size
    0.75 in
  • Manufacturer Catalog Number
    FF2031T1-0604S
  • Fitting Shape
    180°
  • Overall Length
    1.30 in
  • Hex
    0.75 in
  • Series
    FF2031T Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text