Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF2284 Series Straight Adapters SAE 37 Male Flare/SAE Male Inverted Flare
MI ITEM #13013109
MFR #FF2284-0303S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FF2284-0303S AEROQUIP FF2284 SERIES STRA
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-24
  • Manufacturer Upc Number
    678146119933
  • End 2 Style
    SAE
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 in
  • End 2 Thread
    3/8-24
  • End 2 Size Type
    3/8 in
  • UPC_NO
    678146119933
  • Material
    Carbon Steel
  • Height
    0.44 in
  • Width
    0.44 in
  • Length
    1.07 in
  • Weight
    2.43 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF2284 Series Straight Adapters SAE 37 Male Flare/SAE Male Inverted Flare
  • End 1 Type
    SAE 37
  • End 2 Type
    SAE
  • Hex Size
    0.438 in
  • Manufacturer Catalog Number
    FF2284-0303S
  • Fitting Shape
    180°
  • Overall Length
    1.07 in
  • Hex
    0.438 in
  • Series
    FF2284 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text