Motion
FF2489-04S
Aeroquip FF2489 Series Straight Adapters SAE 37 Male Flare/Female Tube
MI ITEM #13013110
MFR #FF2489-04S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF2489 Series Straight Adapters SAE 37 Male Flare/Female Tube
MI ITEM #13013110
MFR #FF2489-04S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2489-04S AEROQUIP FF2489 SERIES STRAIG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    7/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    7/16-20
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    7/16 in
  • Material
    Carbon Steel
  • Height
    0.44 in
  • Width
    0.44 in
  • Length
    0.83 in
  • Weight
    0.02 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF2489 Series Straight Adapters SAE 37 Male Flare/Female Tube
  • End 1 Type
    SAE 37
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    0.438 in
  • Manufacturer Catalog Number
    FF2489-04S
  • Fitting Shape
    180°
  • Overall Length
    0.83 in
  • Hex
    0.438 in
  • Series
    FF2489 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought