Motion
FF2801-0506-496

DANFOSS AEROQUIP LLC
FF2801-0506-496

Aeroquip FF2801 Series Straight Adapters ORB Male/Female STC Type
Mi Item #13013112
MFR #FF2801-0506-496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF2801-0506-496

Aeroquip FF2801 Series Straight Adapters ORB Male/Female STC Type
Mi Item #13013112
MFR #FF2801-0506-496

Mfr description
FF2801-0506-496 AEROQUIP FF2801 SERIES S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 in
  • Height
    0.75 in
  • Hex
    0.75 in
  • Hex Size
    0.75 in
  • Length
    1.13 in
  • Overall Length
    1.13 in
  • Weight
    0.08 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF2801 Series Straight Adapters ORB Male/Female STC Type
  • End 1 Style
    ORB
  • End 1 Thread
    1/2-20
  • End 1 Type
    ORB
  • End 2 Style
    Line/Hose/Tube
  • End 2 Type
    Line/Hose/Tube
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF2801-0506-496
  • Manufacturer Upc Number
    678146064967
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    FF2801 Series
  • UPC_NO
    678146064967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)