Motion
FF2906-02S
Aeroquip FF2906 Series Straight Adapters Boss
MI ITEM #13013114
MFR #FF2906-02S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF2906 Series Straight Adapters Boss
MI ITEM #13013114
MFR #FF2906-02S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2906-02S AEROQUIP FF2906 SERIES STRAIG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Height
    0.50 in
  • Width
    0.50 in
  • Length
    0.98 in
  • Weight
    0.03 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF2906 Series Straight Adapters Boss
  • Hex Size
    0.5 in
  • Manufacturer Catalog Number
    FF2906-02S
  • Fitting Shape
    180°
  • Overall Length
    0.98 in
  • Hex
    0.5 in
  • Series
    FF2906 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought