Motion
FF3042-0810-213

DANFOSS AEROQUIP LLC
FF3042-0810-213

Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
MI ITEM #13013117
MFR #FF3042-0810-213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF3042-0810-213

Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
MI ITEM #13013117
MFR #FF3042-0810-213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3042-0810-213 AEROQUIP FF3042 SERIES S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORB
  • End 1 Size
    3/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    3/4-16
  • Manufacturer Upc Number
    678146108982
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    3/4 in
  • UPC_NO
    678146108982
  • Material
    Carbon Steel
  • Height
    1.00 in
  • Width
    1.00 in
  • Length
    1.47 in
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
  • End 1 Type
    ORB
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1 in
  • Manufacturer Catalog Number
    FF3042-0810-213
  • Fitting Shape
    180°
  • Overall Length
    1.47 in
  • Hex
    1 in
  • Series
    FF3042 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text