Motion
FF3462T1212S
Aeroquip FF3462T Series Straight Adapters Female STC Type II
MI ITEM #13013128
MFR #FF3462T1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3462T Series Straight Adapters Female STC Type II
MI ITEM #13013128
MFR #FF3462T1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3462T1212S AEROQUIP FF3462T SERIES STR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORS
  • End 1 Size
    1 5/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 5/16-12
  • Manufacturer Upc Number
    678146065247
  • End 2 Style
    Push to Connect
  • End 1 Size Type
    1 5/16 in
  • UPC_NO
    678146065247
  • Material
    Carbon steel
  • Length
    1.19 in
  • Body Material
    Carbon steel
  • Description Keyword
    Aeroquip FF3462T Series Straight Adapters Female STC Type II
  • End 1 Type
    ORS
  • End 2 Type
    Push to Connect
  • Manufacturer Catalog Number
    FF3462T1212S
  • Fitting Shape
    180°
  • Overall Length
    1.19 in
  • Series
    FF3462T Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text