Motion
FF3696-08S
Aeroquip FF3696 Series Straight Adapters ORFS Bleed
MI ITEM #13013130
MFR #FF3696-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3696 Series Straight Adapters ORFS Bleed
MI ITEM #13013130
MFR #FF3696-08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3696-08S AEROQUIP FF3696 SERIES STRAIG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORFS
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Height
    0.94 in
  • Width
    0.94 in
  • Length
    2.07 in
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3696 Series Straight Adapters ORFS Bleed
  • End 1 Type
    ORFS
  • Hex Size
    23.8 mm
  • Manufacturer Catalog Number
    FF3696-08S
  • Fitting Shape
    180°
  • Overall Length
    2.07 in
  • Hex
    23.8 mm
  • Series
    FF3696 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought