Motion
FF3732-1616S
Aeroquip FF3732 Series Straight Adapters ORS
MI ITEM #13013132
MFR #FF3732-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3732 Series Straight Adapters ORS
MI ITEM #13013132
MFR #FF3732-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3732-1616S AEROQUIP FF3732 SERIES STRA
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORS
  • End 1 Size
    1 7/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 7/16-12
  • End 2 Style
    ORS
  • End 2 Size
    1 7/16 in
  • End 1 Size Type
    1 7/16 in
  • End 2 Thread
    1 7/16-12
  • End 2 Size Type
    1 7/16 in
  • Material
    Carbon Steel
  • Height
    1.63 in
  • Width
    1.63 in
  • Length
    3.00 in
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3732 Series Straight Adapters ORS
  • End 1 Type
    ORS
  • End 2 Type
    ORS
  • Hex Size
    1.625 in
  • Manufacturer Catalog Number
    FF3732-1616S
  • Fitting Shape
    180°
  • Overall Length
    3.00 in
  • Hex
    1.625 in
  • Series
    FF3732 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text