Motion
FF3790-1210S
Aeroquip FF3790 Series Straight Adapters Socketless STC
MI ITEM #13013134
MFR #FF3790-1210S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3790 Series Straight Adapters Socketless STC
MI ITEM #13013134
MFR #FF3790-1210S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3790-1210S AEROQUIP FF3790 SERIES STRA
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORB
  • End 1 Size
    1 1/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 1/16-12
  • Manufacturer Upc Number
    678146065285
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    1 1/16 in
  • UPC_NO
    678146065285
  • Material
    Carbon Steel
  • Height
    1.42 in
  • Width
    1.42 in
  • Length
    1.63 in
  • Weight
    0.41 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3790 Series Straight Adapters Socketless STC
  • End 1 Type
    ORB
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1.417 in
  • Manufacturer Catalog Number
    FF3790-1210S
  • Fitting Shape
    180°
  • Overall Length
    1.63 in
  • Hex
    1.417 in
  • Series
    FF3790 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text