Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FH9567-0810-446

Aeroquip FH9567 Series Marine Military WELD/37° Flare
MI ITEM #13013147
MFR #FH9567-0810-446

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FH9567-0810-446 AEROQUIP FH9567 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    Weld
  • End 1 Size Type
    3/4 in
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Description Keyword
    Aeroquip FH9567 Series Marine Military WELD/37° Flare
  • End 1 Type
    SAE 37
  • End 2 Type
    Weld
  • Manufacturer Catalog Number
    FH9567-0810-446
  • Fitting Shape
    180°
  • Series
    FH9567 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text