Specifications
Details
- For Use WithGraco Hydraulic Sprayer
- Manufacturer Catalog Number15B804
- Number Of Pieces2
- Part Number CompatibilityEH 200, GH 200, GH 230, GH 300
- TypeGraco logo Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)