Specifications
Details
- For Use WithUltraMax II 1595 Sprayer
- Manufacturer Catalog Number15D074
- Number Of Pieces1
- Part Number Compatibility249659, 253059, 253060, 249658
- TypeLabel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)