Specifications
Details
- For Use WithRTX 1500 Electric Texture Sprayer
- Manufacturer Catalog Number15D951
- Number Of Pieces1
- Part Number CompatibilityRTX 1500
- TypeIdentification Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)