Specifications
Details
- Manufacturer Catalog Number15G279
- Number Of Pieces1
- Part Number Compatibility249537, 249538, 24L004, 24L005
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)