Specifications
Details
- For Use WithPressure Switch
- Manufacturer Catalog Number15G475
- Number Of Pieces1
- Part Number Compatibility232900 F, 232901 E, 233797 E, 233815 E
- TypeInstruction Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)