Motion
15G476

GRACO INC
15G476

Labeling Tape & Blank Panel Labeling - Red White, For Use with: Supply Tanks
Mi Item #13022640
MFR #15G476
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
15G476

Labeling Tape & Blank Panel Labeling - Red White, For Use with: Supply Tanks
Mi Item #13022640
MFR #15G476

Mfr description
15G476 LABEL, A-B IDENTIFICATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Details

  • Additional Details
    Print Style: Pre Printed
  • Color
    Red White
  • For Use With
    Supply Tanks
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    15G476
  • Part Number Compatibility
    249570, 249571, 249572, 249576, 249577
  • Repositionable Or Permanent Adhesive
    Permanent
  • Type
    Adhesive Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)