Specifications
Details
- For Use WithUltimate MX II 595 Lo-Boy Sprayer
- Manufacturer Catalog Number15G836
- Number Of Pieces1
- Part Number Compatibility825045, 825046
- TypeSide Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)