Specifications
Details
- Additional DetailsLabel Position: Side
- For Use WithGH833 Sprayer
- Manufacturer Catalog Number15G879
- Number Of Pieces2
- Part Number Compatibility249318, 249617, 253471, 253472
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)