Motion
15G976

GRACO INC
15G976

Direct-drive Metering Pump - 9.46 L/min, 2.5 gpm Flow Rate, 600 psi;4.2 MPa;42 bar Discharge
Mi Item #13022727
MFR #15G976
Price$8,504.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
15G976

Direct-drive Metering Pump - 9.46 L/min, 2.5 gpm Flow Rate, 600 psi;4.2 MPa;42 bar Discharge
Mi Item #13022727
MFR #15G976

Mfr description
15G976 2 BALL TRANSFER PUMP, DISPL, RECI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,504.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in NPT(f) Outlet, 3/4 in NPT(f) Inlet

Details

  • Control Type
    Pneumatic
  • Description
    Severe-Duty, PTFE Packed Stainless Steel Displacement Pump
  • Discharge Pressure
    600 psi;4.2 MPa;42 bar
  • Flow Rate
    9.46 L/min, 2.5 gpm
  • For Use With
    Low viscosity sealants and adhesives
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Stainless Steel
  • Includes
    Cylinder, Displacement Rod, Intake Valve Housing, Outlet Housing, Packing Nut, Piston Mounting Stud, Piston Stud, Wet-Cup
  • Injection Ratio
    5:1
  • Manufacturer Catalog Number
    15G976
  • Max Discharge Pressure
    600 psi;4.2 MPa;42 bar
  • Max Discharge Volume
    9.46 L/min;2.5 gpm
  • Max Pressure
    42 bar, 600 psi
  • Maximum Flow Rate
    9.46 L/min, 2.5 gpm
  • Pressure Range
    42 bar, 600 psi
  • Product Line
    Monark
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Seal Material
    PTFE
  • Type Design
    Piston
  • Valve Material
    Stainless Steel
  • Wetted Materials
    Chrome Plating, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)