Specifications
Details
- For Use WithXtreme X50 Pump
- Indoor Outdoor UseIndoor & Outdoor Use
- Manufacturer Catalog Number15H652
- Number Of Pieces1
- Part Number CompatibilityL220C4, L250C4
- TypeXtreme X50 Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)