Specifications
Details
- For Use WithMagnum TX 125 Hopper
- Manufacturer Catalog Number15K327
- Number Of Pieces1
- Part Number Compatibility254972
- TypeHopper Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)