Specifications
Details
- For Use WithRTX 900 Interior Texture Sprayer
- Manufacturer Catalog Number15K335
- Number Of Pieces1
- Part Number Compatibility254974
- TypeFront Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)