Specifications
Details
- For Use WithTX 65 Interior Texture Sprayer
- Manufacturer Catalog Number15K339
- Number Of Pieces1
- Part Number Compatibility254970
- TypeControl Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)