Specifications
Details
- For Use WithUltra Max II Smart Control
- Manufacturer Catalog Number15K383
- Number Of Pieces1
- Part Number CompatibilityUltra Max II 495, Ultra Max II 490, Ultra Max II 595
- TypeLabel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)