Specifications
Details
- Additional DetailsLabel Type: Front Label
- For Use WithUltra 395 Sprayer
- Manufacturer Catalog Number15K395
- Number Of Pieces1
- Part Number Compatibility233960, 233961, 233962, 249911, 249913, 249914, 249915, 249916, 249917
- TypeFront Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)