Specifications
Details
- For Use WithInterior Texture Sprayer TX 65
- Manufacturer Catalog Number15K512
- Number Of Pieces1
- Part Number Compatibility254970
- TypeWarning Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)