Specifications
Details
- Additional DetailsLabel Type: Warning Label
- For Use WithHose Reels
- Indoor Outdoor UseIndoor
- Manufacturer Catalog Number15W036
- Number Of Pieces1
- Part Number Compatibility25P951, 25P952, 25P953, 25P954, 25P955, 25P956, 25P957, 25P958, 25P959, 25P960, 25P961, 25P962, 25P963, 25P964, 25P965, 25P966, 25P967, 25P968, 25P969, 25P970
- TypeWarning Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)