Motion
15W481

GRACO INC
15W481

Labeling Tape & Blank Panel Labeling - Dark brown, Dark green, Foam Material, For Use with: Attic air sealing, rim joist, touch-up
Mi Item #13023475
MFR #15W481
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
15W481

Labeling Tape & Blank Panel Labeling - Dark brown, Dark green, Foam Material, For Use with: Attic air sealing, rim joist, touch-up
Mi Item #13023475
MFR #15W481

Mfr description
15W481 LABEL BRAND, FT 500, RIGHT SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Details

  • Additional Details
    Max output: 12 lbs | min (5.44 kg | min)
  • Color
    Dark brown, Dark green
  • For Use With
    Attic air sealing, rim joist, touch-up
  • Manufacturer Catalog Number
    15W481
  • Material
    Foam
  • Number Of Pieces
    1
  • Part Number Compatibility
    FT500
  • Type
    Brand Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)