Specifications
Details
- Additional DetailsLabel Location: Right Side
- For Use WithGTX 2000 EX Sprayer
- Manufacturer Catalog Number15W900
- Number Of Pieces1
- Part Number Compatibility257030
- TypeBrand Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)