Specifications
Details
- For Use WithDrywall Hopper
- Manufacturer Catalog Number16D307
- Number Of Pieces2
- Part Number Compatibility257100, 258906, 258907, 262288, 262300
- TypeBrand Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)