Specifications
Details
- Additional DetailsLabel Side: Right
- For Use WithLP600 Airless Paint Sprayer
- Manufacturer Catalog Number16F576
- Number Of Pieces1
- Part Number CompatibilityLP600
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)