Specifications
Details
- Additional DetailsLabel Location: Right Side
- For Use WithAirlessco SL1100 Series A
- Manufacturer Catalog Number16F580
- Number Of Pieces1
- Part Number Compatibility16M384, 16M394, 17M006
- Repositionable Or Permanent AdhesivePermanent
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)