Specifications
Details
- For Use WithMagnum LTS 15 Airless Sprayer
- Manufacturer Catalog Number16F635
- Number Of Pieces1
- Part Number Compatibility16W120, 246286
- TypeControl Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)