Specifications
Details
- Additional DetailsEngine Model: GX270
- For Use WithHonda GX270 Engine
- Indoor Outdoor UseOutdoor
- Manufacturer Catalog Number16N154
- Number Of Pieces1
- Part Number CompatibilityGX270
- Repositionable Or Permanent AdhesivePermanent
- TypeEngine Identification Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)