Specifications
Details
- Additional DetailsLabel Type: Identification Label for XP-h pump unit
- For Use WithXP-h Proportioners
- Manufacturer Catalog Number16N396
- Number Of Pieces1
- Part Number CompatibilityXP-h
- Repositionable Or Permanent AdhesivePermanent
- TypeLabel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)