Specifications
Details
- Additional DetailsLabel Type: Front Brand Label
- For Use With210 ES Electric Airless Sprayer
- Manufacturer Catalog Number16P996
- Number Of Pieces1
- Part Number Compatibility210 ES, 24V111, 261830
- Repositionable Or Permanent AdhesivePermanent
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)