Specifications
Details
- For Use WithPressure Control Knob
- Manufacturer Catalog Number16R889
- Part Number Compatibility16M886, 16N657, 24R747
- TypePressure Control Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)