Specifications
Details
- For Use WithGH-ES Series Big Rig Sprayer
- Manufacturer Catalog Number16U559
- Number Of Pieces1
- Part Number CompatibilityGH-ES Series Big Rig Sprayers
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)