Specifications
Details
- For Use WithGH833 Sprayer
- Manufacturer Catalog Number16U578
- Number Of Pieces1
- Part Number Compatibility16U287, 16U288, 16V258, 16V260
- TypeLabel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)